Beli mic shure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shure Wireless Microphone Headset System (Mikrofon Nirkabel)
    Mulai

    Rp6.799.900

    Shure Wireless Microphone Headset System (Mikrofon Nirkabel)
    Deskripsi:
    PGA31 Headset Condenser MicrophoneThe PGA31 performance headset microphone for general, speaking and performance use is a permanently-biased electret condenser microphone. Engineered to provide maximum versatility and reliable performance in a wide array of conditions at an affordable price, the PGA31 is compatible with any Shure wireless bodypack systems with TA4F (TQG) connectors. Available as an included option for many systems, it also makes a viable replacement option for use in existing systems. The wearable design offers improved comfort and a secure fit for hands-free operation in any situation, while the unidirectional (cardioid) pickup pattern provides excellent off-axis rejection for higher gain-before-feedback when using a stage monitor.
  2. CF Audio Wireless Microphone (Mikrofon)
    Mulai

    Rp11.999.900

    CF Audio Wireless Microphone (Mikrofon)
    Deskripsi:
    Wireless microphone.
  3. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  4. TOA Wireless Headset Microphone (Mikrofon)
    Mulai

    Rp9.699.900

    TOA Wireless Headset Microphone (Mikrofon)
    Deskripsi:
    WS-5325H Wireless SetThe WS-5325H wireless microphone system set includes a wireless transmitter WM-5325, a headset microphone WH-4000H, and a diversity wireless tuner WT-5810. The WM-5325 wireless transmitter has been manufactured for use with a UHF system. With the PLL-synthesizer system, 64 different operating frequencies are made available. A high output power ensures stable radio signal transmission. The WH-4000H employs an electret condenser microphone element and has been designed for use in speech reinforcement applications. The WT-5810 is a PLL-synthesizer controlled double superhetrodyne diversity tuner designed to be used with a UHF wireless system. It employs a compander noise reduction circuit to minimize the influence of ambient RF noise.
    atribut:
    • Product Composition: Wireless transmitter WM-5325 …1, Headset microphone WH-4000H, …1,Diversity wireless tuner WT-5810 …1
    • Frequency Range (MHz): 576 - 865 (*1), UHF
    • Tone Frequency (kHz): 32768
    • Operating Temperature (°C): -10 to +50 (14 to 122°F)
    • Accessory: AC adapter (*2) …1, Screw driver …1, Strage case …1, Neck strap …1
    • Modulation: Frequency modulation
    • Antenna: Built-in type
    • Battery: WB-2000 (WB-2000-2 contains 2 pieces) rechargeable battery (option) or AA alkaline dry cell battery
    • Battery Life: Approx. 13 (when the WB-2000 rechargeable battery is used) Approx. 10 (when the alkaline battery is used)
    • Channel Selectable: 64 channels (the number of channels may differ from country to country)
    • Dimensions (WxHxD) (mm): Wireless Transmitter 62x102.5x23, Diversity Wireless Tuner 206x40.6x152.7 (D) mm (8.11x1.6x6.01inch) (excluding antenna)
    • Finish: Resin, coating
    • Indicator: Power/Battery lamps
    • Maximum Input Level: -14 dB to -29 dB (*3) (Audio level control: Min. to Max.)
    • Oscillator: PLL synthesized
    • RF Carrier Power: Less than 50 mW (Factory preset 10 mW ERP)
  5. TOA Array Microphone
    Mulai

    Rp36.999.900

    TOA Array Microphone
    Deskripsi:
    The AM-1B is a high sound quality microphone system that features automatic adjustment capability in a slim configuration. Composed of an array microphone connected to a separate control unit, it is ideal for installations and use on lecterns. The array microphone unit's eight internal microphones detect and track the location of the sound source, picking up audio clearly and without interruption, allowing speakers to conduct presentations more naturally without worrying about the location of the microphone. In addition, setup of operation can be performed Rusing an iPad or PC browser. The control unit can be mounted in an EIA Standard rack with the use of optional rack-mounting brackets. (1-unit size)
    atribut:
    • Product Composition: Array microphone x1, Control unit x1
    • Directivity Angle (°): Horizontal: 50 (800 Hz - 18 kHz, Array mode), 180 (Cardioid mode), Vertical: 90
    • Frequency Response (Hz): 150-18000
    • Power Source - Array Microphone: 24 V DC (supplied from the Control unit)
    • Microphone: Unidirectional electret condenser microphone
    • Current Consumption (mA): 410 or less
    • Dimensions - Array Microphone (WxHxD) (mm): 483.9x22.1x64.9 (19.05x0.87x2.56inch) (excluding Cable)
    • Dimensions - Control Unit (WxHxD) (mm): 210x45.7x271.5 (8.27x1.8x10.69inch)
    • Indicator: Microphone status indicator (output: green, mute: red)
    • Indicators: Power indicator (blue), Mute indicator (red), Signal indicator (green)
    • Level Control: Output level selection (+4 dB, -10 dB, -50 dB); LOW CUT ON/OFF\"
    • Maximum Cable Distance (m): 70 (229.66 ft) (use of the AES/EBU cable)
    • Maximum Input Sound Pressure (dB): 100 SPL
    • Microphone Cable (m): Shielded twisted pair cable 10 (32.81 ft) with connector equivalent to TA-3
    • Network: Network I/F: 10BASE-T/100BASE-TX, RJ45 connector; Network protocol: TCP/IP, HTTP
    • Operation - Array Microphone: Mute switch
    • Operation - Control Unit: Power switch
    • Signal to Noise Ratio (dB): 90 or more
  6. TOA Gooseneck Microphone (Mikrofon)
    Mulai

    Rp989.900

    TOA Gooseneck Microphone (Mikrofon)
    Deskripsi:
    The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.
    atribut:
    • Output connector: XLR-3-32 equivalent
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
    • Element: Condenser Microphone
    • Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
    • Operating Temperature (°C): 0 to -40 (32°F to 104°F)
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-16000
    • Polar Pattern: Cardioid
    • Rated Impedance Resistance (ohm): 750, balanced
    • Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
  7. Saramonic Microphone
    Mulai

    Rp369.900

    Saramonic Microphone
    Deskripsi:
    Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
  8. CKE Axial Fan (Kipas Aksial)
    Mulai

    Rp1.199.900

    CKE Axial Fan (Kipas Aksial)
    Deskripsi:
    Axial fan/ drum axial/ drum blower/ blower gedung dapat menciptakan tekanan udara yang tinggi yang berguna untuk keperluan pembuangan maupun ventilasi. Axial fan biasa digunakan pada sistem ventilasi silindrikal pendek, yang aliran masuk dan keluarnya dapat dihubungkan. Pengaplikasian produk-produk axial sendiri meliputi mall, apartemen, kantor, gudang, industri dan lain-lain.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  9. UGO Safety US Pro Full Body Harness
    Mulai

    Rp1.099.900

    UGO Safety US Pro Full Body Harness
    Deskripsi:
    Large D-ring at the back and hip/side for easy connection, back support pad in shoulder and leg designed to give worker all day comfort, stab lock chest and leg buckles for faster donning, 2 lanyard parks on chest strap for easy storage, removeable waist belt : worker can easily add their favourite tool pouches, sub pelvic strap for added safety and comfort, and padded lumbar support designed to eliminated any discomfort from tge weight of tool pouches.
  10. Shure Instrument Microphone
    Mulai

    Rp3.399.900

    Shure Instrument Microphone
    Deskripsi:
    A snare crack. An arpeggiated chord. A powerful saxophone solo. Whether on stage or in the studio, the notes that flow from your instrument connects your audience on a visceral level. And such sounds need a mic that can handle its strength. For every acoustic condition, the SM57 delivers the power of your playing to every fan in the house.
    atribut:
    • Color: Black
    • Frequency Response (Hz): 40 to 15000
  11. ADVANCE DIGITALS Microphone Wireless
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  12. TOTO P-Trap for Washbasin with 1 Inch Plug and Chain (Sifon Wastafel)
    Mulai

    Rp529.900

    TOTO P-Trap for Washbasin with 1 Inch Plug and Chain (Sifon Wastafel)
    Deskripsi:
    - Tambahkan "Shipon / Leher Angsa Untuk Wastafel Gantung TOTO"- Untuk kran TX443SY, TX442SY, TX451SY, TX473SY
  13. Saramonic Wireless Microphone System
    Mulai

    Rp1.999.900

    Saramonic Wireless Microphone System
    Deskripsi:
    The Blink500 T4 is a professional wireless microphone system designed for multi-track recording. It supports up to 4-channel simultaneous recording, with options for independent or mixed output, providing excellent flexibility for post-production. Delivering true broadcast-quality audio, the Blink500 T4 is seamlessly compatible with various devices, making it an ideal companion for content creation, multi-person filming, and on-the-go interviews.
  14. KLO-SHURE Strut Channel Tube & Pipe Clamps
    Mulai

    Rp389.900

    KLO-SHURE Strut Channel Tube & Pipe Clamps
    Deskripsi:
    The lining in these strut clamps accommodates insulated copper tubing and prevents the tubing's insulation from getting crushed or damaged during use. Each side of the two-piece clamp fits under the lip of the strut channel and closes around the tube where it is secured with a fastener. These lined clamps are useful in strut channel structures that hold insulated chilled refrigeration or mechanical lines.
    atribut:
    • UNSPSC: 40141725
    • Bolt Material: Steel
    • Clamp Material: Steel
    • Clamp Material Finish: Di-Chromate Plated
    • Clamp Style: Insulation Coupling
    • Cushion Material: TPO Plastic
    • Features: Interlock Edges and Channel Locator Legs
    • For Strut Channel Width (inch): 1-5/8
    • For Use On: Elastomeric Insulation
    • Includes: Clamp Halves with Welded Fastener; Lock Nut
    • Includes Mounting Hardware: Yes
    • Mount Type: Strut Channel
    • Overall Length (inch): 2
    • Resistance Properties: Corrosion Resistant; Shock Absorbing; Vibration Damping
    • Series: KLO-SHURE
    • Standards: UL Listed
  15. TOA Wireless Microphone
    Mulai

    Rp9.699.900

    TOA Wireless Microphone
    Deskripsi:
    WS-5265 Wireless SetThe WS-5265 wireless microphone system set includes a handheld wireless microphone WM-5265 and a diversity wireless tuner WT-5810. The WM-5265 wireless microphone employs a dynamic microphone capsule and is suitable for any applications. With the PLL-synthesizer system, 64 different operating frequencies are made available. A high output power ensures stable radio signal transmission. The WT-5810 is a PLL-synthesizer controlled double superhetrodyne diversity tuner designed to be used with a UHF wireless system. It employs a compander noise reduction circuit to minimize the influence of ambient RF noise.
Daftar Harga mic shure Terbaru October 2026
Shure Wireless Microphone Headset System (Mikrofon Nirkabel)Rp6.799.900
CF Audio Wireless Microphone (Mikrofon)Rp11.999.900
Visero Remote Multi TVRp16.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900
ADVANCE DIGITALS MicrophoneRp42.900
TOA Wireless Headset Microphone (Mikrofon)Rp9.699.900
TOA Array MicrophoneRp36.999.900
TOA Gooseneck Microphone (Mikrofon)Rp989.900
Saramonic MicrophoneRp369.900
TOA Wireless Microphone 2 ChannelRp3.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)